Shop All Post Lighting
Z-Lite
Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear
Mfr # 596PHMS-536P-BK
Zoro # G205836951
product price: $640.00
/ea
Free Shipping & Returns
$640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 1
- Height 111.5"
- Watts 100
- Width 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 596PHMS-536P-BK
- Zoro # G205836951
- UPC # 685659168730
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 111.5" |
Width | 9.25" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Number of Lamps | 1 |
Watts | 100 |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Series | Nuri |
Description
Embrace a slightly minimalist feel with intersecting linear elements in a fixture designed to update exterior spaces. The Nuri one-light outdoor post mounted fixture blends a box-style frame and post made of black finish steel with clear glass panels and a slender bulb base, adding an endearing transitional look to a residential or commercial property.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 054070 replacement light bulb lamp (054070 WESTINGHOUSE)
- HALO H7Ict (H7ICT)
- ADVANCE Ballast Ignitor, 450W, MH (LI533-H4)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6001e)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear (571PHXLR-564P-ORB)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- LIVEX LIGHTING Textured Black Outdoor Post Top Lantern, (7558-14)
- Z-Lite Post Lighting