Shop All Post Lighting
Z-Lite
Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear
Mfr # 596PHMR-519P-BK
Zoro # G305837032
product price: $548.00
/ea
Free Shipping & Returns
$548.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Watts 100
- Series Nuri
- Width 10"
- Height 111.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 596PHMR-519P-BK
- Zoro # G305837032
- UPC # 685659168693
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10" |
Height | 111.75" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Watts | 100 |
Series | Nuri |
Number of Lamps | 1 |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Description
A romantic tapered base plays against the crisp, contemporary design of a box-style top, making the Nuri one-light outdoor post mounted fixture a great find. Add pizzazz and versatility to any space with this light blending a frame and post made of black finish steel and glass panels that give a glimpse of charm in a slender bulb base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- JESCO SLEEK LED Adjustable 12" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/60-W-SW)
- ILC Replacement for Burton Sl3000 Slit Lamp replacement light bulb lamp (SL3000 SLIT LAMP BURTON)
- ILC Replacement for Fulham Fep-100-277-118tb Long Version (FEP-100-277-118TB LONG VERSION FULHAM)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy (579PHMS-ORB)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- Z-Lite Post Lighting