Shop All Post Lighting
Z-Lite
Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear
Mfr # 596PHBR-557P-BK
Zoro # G105837065
product price: $858.00
/ea
Free Shipping & Returns
$858.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Series Nuri
- Watts 100
- Number of Lamps 1
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 596PHBR-557P-BK
- Zoro # G105837065
- UPC # 685659168662
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 12.5" |
Length | 12.5" |
Height | 115.5" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Series | Nuri |
Watts | 100 |
Number of Lamps | 1 |
Housing Material | Aluminum |
Standards | CUL/cETLu |
Bulb Base Type | Medium |
Dimmable | Yes |
Shade Material | Glass |
Shade Finish | Clear |
Rated Location | Wet |
Description
The Nuri one-light outdoor post mounted fixture delivers a tasteful blend of traditional and modern motifs, adding a versatile aesthetic to a residential or commercial property. Illuminate any space with this tall, slender light made of black finish steel and mixing a modern linear-style box frame with a body and post delicately curving at its base. Clear glass panels keep the focus on the structured frame design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, HID Metal Halide Bt56 Shape, Replacement For Donsbulbs, Ms1000/Bd-Only (MS1000/BD-ONLY)
- WESTINGHOUSE 30 W R20 Floodlight Incandescent Bulb E26 (Medium) White (04303)
- NIGHTSTICK Yellow / Black LED Traffic Wand, AAA (NSP-1634)
- PURE GARDEN 12.2 Stainless Steel Outdoor Solar Path Lights, Bronze, 12PK (50-LG1069)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc4Z (BC4Z-R)
- Z-Lite Post Lighting