Shop All Post Lighting
Z-Lite
Nuri 1 Light Outdoor Post Mount Fixture, Black & Clear
Mfr # 596PHMS-BK
Zoro # G105836990
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Height 17.5"
- Watts 100
- Bulb Base Type Medium
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 596PHMS-BK
- Zoro # G105836990
- UPC # 685659167429
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 17.5" |
Width | 7.5" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Watts | 100 |
Bulb Base Type | Medium |
Number of Lamps | 1 |
Series | Nuri |
Housing Material | Aluminum |
Description
The Nuri one-light outdoor post mount fixture tops an existing post to refashion a contemporary exterior space with personality. Chic linear styling offers the geometric vibes of sheer modern aesthetics, adding an invigorating update to a residential or commercial property. Crafted of black finish steel, its box-like frame and slender bulb mount feature clear glass panels for an unobtrusive focus on definition.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED CA10 E12 SW 60W 6PK (CFC60927CAFIL6)
- ILC Replacement for Osram Sylvania Fm13/830 replacement light bulb lamp (FM13/830 OSRAM SYLVANIA)
- WESTINGHOUSE Bulb Halgn T4 40W (0485500)
- JUNO LIGHTING JFX LED Tapelight 16ft, 30K, Damp Locati (JFX 24V 200LM 16FT 30K 90CRI DL M60)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- Z-Lite Post Lighting