Shop All Post Lighting
Z-Lite
Nuri 1 Light Outdoor Post Mount Fixture, Black & Clear
Mfr # 596PHBS-BK
Zoro # G105837010
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Height 21"
- Series Nuri
- Dimmable Yes
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 596PHBS-BK
- Zoro # G105837010
- UPC # 685659167467
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 21" |
Length | 7.5" |
Width | 7.5" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Series | Nuri |
Dimmable | Yes |
Watts | 100 |
Standards | CUL/cETLu |
Number of Lamps | 1 |
Housing Material | Aluminum |
Bulb Base Type | Medium |
Shade Material | Glass |
Shade Finish | Clear |
Rated Location | Wet |
Description
With an orderly geometric motif, the Nuri one-light outdoor post mount fixture tops an existing post in an exterior residential or commercial space. Embrace modern elegance with a crisp linear aesthetic joining a minimalist look with the charming embellishment of a slender bulb base. Clear glass panels maintain focus on the dramatic black outline of a classic fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Retractable Elbow 60° Tilt, 1496 (1496P)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 4000 K (24T5HO/46-840/IF35/P/DIM 10/1)
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE13ICA)
- FEIT ELECTRIC ST19 E26 (Medium) Filament LED Bulb Soft White 60 W , 2PK (ST1960/CL927CA2)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- Z-Lite Post Lighting