Shop All Post Lighting
Z-Lite
Nuri 1 Light Outdoor Pier Mounted Fixture, Black & Clear
Mfr # 596PHBS-SQPM-BK
Zoro # G905837074
product price: $234.00
/ea
Free Shipping & Returns
$234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Width 7.5"
- Bulb Base Type Medium
- Dimmable Yes
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 596PHBS-SQPM-BK
- Zoro # G905837074
- UPC # 685659168686
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 7.5" |
Height | 23" |
Length | 7.5" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Bulb Base Type | Medium |
Dimmable | Yes |
Watts | 100 |
Housing Material | Aluminum |
Number of Lamps | 1 |
Series | Nuri |
Standards | CUL/cETLu |
Shade Material | Glass |
Shade Finish | Clear |
Rated Location | Wet |
Description
Bring an industrial vibe to your patio or porch with this one-light outdoor pier mounted fixture made from steel and a stacked base design. It features a versatile black finish and a crisp, clear glass shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32LWN35I)
- FEIT ELECTRIC LED FEIT PAR16 45W EQ WW (BPPAR16DM930CA)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel (L-POC-3EQFR-WNI-1)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Red (LT2013-RED)
- Z-LITE Abbey Outdoor Post Light, Black & Matte Opal (549PHB-536P-BK)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- Z-Lite Post Lighting