Shop All Outdoor Semi-Flushmount Lights
Z-Lite
Nuri 1 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear
Mfr # 596CHM-BK
Zoro # G105842069
product price: $180.00
/ea
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5"
- Height 16"
- Width 7.5"
- Dimmable Yes
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 596CHM-BK
- Zoro # G105842069
- UPC # 685659167436
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Length | 7.5" |
Height | 16" |
Width | 7.5" |
Chain Length | 72" |
Canopy Dimensions | 5 in x 5 in |
Cord/Wire Length | 110 in |
Details
Dimmable | Yes |
Number of Lights | 1 |
Frame Material | Aluminum |
Frame Finish | Black |
Style | Outdoor, Classic, Transitional, Modern Farmhouse |
Bulb Base Type | Medium |
Series | Nuri |
Light Bulb Wattage | 100 W |
UL Listed | CUL/cETLu |
Shade Material | Glass |
Rated Location | Damp |
Item | Outdoor Chain Mount Ceiling Fixture |
Shade Finish | Clear |
Description
Casual yet crisp and clean, the geometric silhouette of the Nuri one-light outdoor chain mount ceiling fixture is the answer to challenging lighting needs balancing rugged outdoor conditions with the aesthetics of a classic space. This fixture delivers on a minimalist silhouette with clean lines and layers, softening with a charming interior bulb mount and clear glass panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3831L, 5000K (DMW2 L24 3000LM AFL MD MVOLTGZ1050K80CRI)
- ILC Replacement for American Ultraviolet Sbl420t replacement light bulb lamp (SBL420T AMERICAN ULTRAVIOLET)
- FULHAM LED Emergency Driver, 10.7W, 15.3x2.6x1.5" (FHSCPUNV10.7WL)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- TROY Owings Mill Lantern (F9467-TBK)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Z-Lite Outdoor Semi-Flushmount Lights