Shop All Sconces
Z-Lite
Neutra 1 Light Wall Sconce, Matte Black + Foundry Brass & Opal
Mfr # 621-1S-MB-FB
Zoro # G705840427
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.75"
- Width 6"
- Finish Matte Black + Foundry Brass
- Housing Material Steel
- Series Neutra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 15.75" |
Width | 6" |
Details
Finish | Matte Black + Foundry Brass |
Item | Wall Sconce |
Housing Material | Steel |
Series | Neutra |
Lamp Watts | 60 |
Description
This elegant wall sconce from the Neutra collection lends a charming design with an Art Deco flair. Perfect for a contemporary home, this drop pendant wall sconce features a steel structure and a two-tone finish of matte black and warm, lustrous foundry brass. In addition, its opal globe diffuses a soft, soothing glow to create a relaxing environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black No Led General Purpose Handheld Flashlight, 17 lm (5RHT3)
- SIMPSON STRONG-TIE POST CAP BLK PLSTC 4X4"" (APDPC4)
- KILLARK 3/4 In Flexible Coupling (EKJ-28)
- ILC Replacement for Grainger 3v348 replacement light bulb lamp, 24PK (3V348 GRAINGER)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- Z-LITE Cardine 1 Light Wall Sconce, Brushed Nickel & Matte Opal (614-1SBN)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- Z-Lite Sconces