Shop All Semi-Flushmount Lights
Z-Lite
Multi Point Canopy Ceiling Plate, 7-Light, 18 In.W x 1.5 In.H, Brushed Nickel
Mfr # CP1807R-BN
Zoro # G111799975
product price: $194.00
/ea
Free Shipping & Returns
$194.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Multi Point Canopy
- Number of Light Bulbs Required 7
- Frame Finish Brushed Nickel
- Height 1-1/2 in
- Standards UL/ CUL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # CP1807R-BN
- Zoro # G111799975
- UPC # 685659181913
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 1-1/2 in |
Length | 18 in |
Width | 18 in |
Details
Fixture Series | Multi Point Canopy |
Item | Ceiling Plate |
Number of Light Bulbs Required | 7 |
Frame Finish | Brushed Nickel |
Standards | UL/ CUL Certified |
Frame Material | Steel |
Rated Location | Dry |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5W, Dimmable B11, Clear Glass, E26 Base, 2700K, 750 Lm, 4PK (862855)
- ILC Replacement For LIGHT BULB LAMP LEV 13150UR5 2PK (2PAK:WX-EU9X-5)
- KEYSTONE 3500K LED CFL Replacement DirectDrive, KT-LED82P-O-835-D (KT-LED82P-O-835-D)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP EHO SDRT)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- Z-LITE Quadra 4 Light Semi Flush Mount, Brushed Nickel + Black (456SF-BN-BK)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- PROGRESS LIGHTING Inspire Two-Light Semi-Flush, Bronze (P3712-20)
- Z-Lite Semi-Flushmount Lights