Shop All Semi-Flushmount Lights
Z-Lite
Multi Point Canopy Ceiling Plate, 27-Light, 36 In.W x 2 In.H, Matte Black
Mfr # CP3627R-MB
Zoro # G911800048
product price: $682.00
/ea
Free Shipping & Returns
$682.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Multi Point Canopy
- Number of Light Bulbs Required 27
- Width 36 in
- Standards UL/ CUL Certified
- Rated Location Dry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # CP3627R-MB
- Zoro # G911800048
- UPC # 685659182101
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Width | 36 in |
Length | 36 in |
Height | 2 in |
Details
Fixture Series | Multi Point Canopy |
Item | Ceiling Plate |
Number of Light Bulbs Required | 27 |
Standards | UL/ CUL Certified |
Rated Location | Dry |
Frame Material | Steel |
Frame Finish | Matte Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Halogen Bulb, 700 lm, 50W, Clear (Q50G8/SCD)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/841)
- LITHONIA LIGHTING LED High Bay, 5000K, 18000lm, 192W, 347/480V (JHBL18000LMGLWDHVOLTGZ1050K70CRIDWHXD)
- METALUX Lm General Dist 4000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L840-CD1-U)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Z-LITE Quadra 4 Light Semi Flush Mount, Brushed Nickel + Black (456SF-BN-BK)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- Z-Lite Semi-Flushmount Lights