Shop All Light Fixture Parts
Z-Lite
Multi Point Canopy 3 Light Ceiling Plate, Matte Black
Mfr # CP4403-MB
Zoro # G305842081
product price: $136.00
/ea
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Number of Lamps Supported 3
- Housing Material Steel
- Frame Finish Matte Black
- Series Multi Point Canopy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # CP4403-MB
- Zoro # G305842081
- UPC # 685659152869
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 44" |
Width | 4.5" |
Canopy Dimensions | 44 in x 4-1/2 in |
Details
Item | Ceiling Plate |
Number of Lamps Supported | 3 |
Housing Material | Steel |
Frame Finish | Matte Black |
Finish | Matte Black |
Series | Multi Point Canopy |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LESW-20W-50K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P)
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- ILC Replacement for Fiberstars Hi-110 replacement light bulb lamp (HI-110 FIBERSTARS)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- Z-LITE Multi Point Canopy 2 Light Ceiling Plate, Bronze (CP3402-BRZ)
- NORA LIGHTING Nora Lighting NL-410P 4 in.;LV;STEPPED BAF.;WHITE;PHE (NL-410P)
- EXO Pole Bracket, Steel Housing, 30"L, 2-3/8"W (BHH-2180-PT20-DB)
- MIDWEST FASTENER 1/8M x 1/4F Brass Reducing Bushings 8PK (64672)
- LIVEX LIGHTING Antique Brass 12" Length Rod Extension S (55999-01)
- MOONRAYS Low Voltage 0 W LED Underground Split Connector 2 pk (29008)
- MIDWEST FASTENER #6 x 1/8" Brass Ball Chain Connectors 50PK (64627)
- Z-Lite Light Fixture Parts