Shop All Light Fixture Parts
Z-Lite
Multi Point Canopy 2 Light Ceiling Plate, Bronze
Mfr # CP3402-BRZ
Zoro # G405842073
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Housing Material Steel
- Series Multi Point Canopy
- Number of Lamps Supported 2
- Frame Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # CP3402-BRZ
- Zoro # G405842073
- UPC # 685659152906
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 34" |
Width | 4.5" |
Canopy Dimensions | 34 in x 4-1/2 in |
Details
Item | Ceiling Plate |
Housing Material | Steel |
Series | Multi Point Canopy |
Number of Lamps Supported | 2 |
Frame Finish | Bronze |
Finish | Bronze |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 2 W, Capsule, 2-Pin (G4) (2T3/G4/830/ND 12V 6/1PF)
- JUNO LIGHTING Track Section, 2 ft, Black (R 2FT BL)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025968/18845LG)
- Z-LITE Multi Point Canopy 3 Light Ceiling Plate, Matte Black (CP4403-MB)
- ILC Replacement For LIGHT BULB LAMP, E432IS120 (E4/32IS-120)
- JESCO LIGHTING GROUP Sloped Ceiling Adapter for Suspension Kit (SK101-BK)
- JANDORF Socket Extender Phenolic 1" Lamp Socket (C60421)
- RADIONIC HI-TECH Linking Cord, Compatible with UC Series (UC-LC-12)
- ZORO SELECT Light Panel, 0.06x23 3/4x47 3/4In, PK5 (4VZJ5)
- M-D M-d Products Threshold Replacement Insert 13565 (13565)
- Z-Lite Light Fixture Parts