Shop All Sconces
Z-Lite
Monarch 2 Light Wall Sconce, Chrome & Clear
Mfr # 439-2S-CH
Zoro # G105841260
product price: $200.00
/ea
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5"
- Width 8.5"
- Dimmable Yes
- Finish Chrome
- Standards ETL/CETL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.5" |
Width | 8.5" |
Length | 5.5" |
Canopy Dimensions | 8-1/2 in x 11-1/2 in |
Details
Dimmable | Yes |
Finish | Chrome |
Item | Wall Sconce |
Standards | ETL/CETL Certified |
Series | Monarch |
Housing Material | Steel |
Lamp Watts | 60 |
Shade Material | Crystal |
Style | Restoration |
Frame Material | Steel |
Number of Lights | 2 |
Bulb Base | Candelabra |
Rated Location | Dry |
Shade Finish | Clear |
Description
Crystal rods ensure glittering illumination from this elegant two-light wall sconce. Beautiful flanking a doorway or lighting a living room, the fixture features two lights and a chrome finish that enhances its glamorous appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3500K, 120 Volts (S21266)
- SIGNIFY LED Lamp, T8, 11W, 5000K (8.5T8/MAS/36-850/IF14/P/DIM 10/1)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, satin nickel finish (P0276)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- Z-LITE Alito 2 Light Wall Sconce, Polished Nickel & Polished Nickel (6015-2S-PN)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & White (809-1S-RB-WH)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- Z-Lite Sconces