Shop All Semi-Flushmount Lights
Z-Lite
Modernist 3 Light Semi Flush Mount, Matte Black
Mfr # 731-3SF-MB
Zoro # G305841121
product price: $134.00
/ea
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Modernist
- Length 23-1/4 in
- Height 14-1/2 in
- Width 4-3/4 in
- Standards CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 731-3SF-MB
- Zoro # G305841121
- UPC # 685659155495
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 23-1/4 in |
Height | 14-1/2 in |
Width | 4-3/4 in |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Details
Fixture Series | Modernist |
Item | Semi Flush Mount |
Finish | Matte Black |
Standards | CUL/cETLu |
Number of Light Bulbs Required | 3 |
Rated Location | Damp |
Bulb Base | Medium |
Dimmable | Yes |
Frame Finish | Matte Black |
Bulb Wattage | 60 W |
Frame Material | Steel |
Description
This three-light semi-flushmount light from the Modernist collection borrows from strict linear aesthetics to bring an enticing dose of energy to any modern space. Linear silhouetting blends a parallel and perpendicular arrangement of frames made of matte black finish steel, with end bulbs delivering ambient lighting. A matching canopy brings palette consistency and seals the striking look of this gorgeous fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ballast Fc12t5 Ballast (FC12T5 BALLAST BALLAST)
- COAST G24 200 Lumens Black LED FlashlightAA Battery (3004859)
- DEWALT DEWALT LED Rechargeable Worklight (DCL050)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/840/CVG)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-174)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMC79F-3AB Mika Bronze 3-Light Semi-Flushmount (IMC79F/3AB)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-174)
- Z-Lite Semi-Flushmount Lights