Shop All Outdoor Wall Lights
Z-Lite
Millworks 2 Light Outdoor Wall Sconce, Black & Clear Beveled
Mfr # 574M-BK
Zoro # G405836089
product price: $208.00
/ea
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.75"
- Height 13.75"
- Series Millworks
- Watts 60
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 574M-BK
- Zoro # G405836089
- UPC # 685659133363
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.75" |
Height | 13.75" |
Details
Item | Outdoor Wall Sconce |
Series | Millworks |
Watts | 60 |
Finish | Black |
Housing Material | Aluminium |
Description
Enjoy the classic aura of this two-light lantern wall sconce. Beautiful in black, the sconce features clear beveled glass and an updated lantern silhouette that ensures timeless flair in transitional or contemporary patio or porch decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Lampholders, Medium Base, Prefocus Incandescent Lampholder, 500W 250V (3743R)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- ILC Replacement for Damar 25694a replacement light bulb lamp (25694A DAMAR)
- STREAMLIGHT Streamlight Tactical Lantern, LED, Orange (45856)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (T20-ORB-F)
- Z-LITE Westover 3 Light Outdoor Wall Sconce, Black & Clear Beveled (580B-BK)
- Z-LITE Striate 1 Light Outdoor Wall Sconce, Black & Clear Optic Glass (575M-BK-LED)
- Z-LITE Luminata Outdoor LED Wall Light, Deep Bronze & Matte Opal (560M-DBZ-LED)
- Z-LITE Abbey Outdoor Wall Light, Black & Matte Opal (549S-BK)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy (565M-DBZ)
- NORWELL Classic Onion Outdoor Wall Light - Black with Clear Glass (1512-BL-CL)
- Z-Lite Outdoor Wall Lights