Shop All Post Lighting
Z-Lite
Millworks 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled
Mfr # 574PHMR-533PM-ORB
Zoro # G005836144
product price: $272.00
/ea
Free Shipping & Returns
$272.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Millworks
- Housing Material Aluminium
- Dimmable Yes
- Number of Lamps 2
- Height 18.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 574PHMR-533PM-ORB
- Zoro # G005836144
- UPC # 685659135350
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 18.75" |
Width | 7.75" |
Length | 7" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Oil Rubbed Bronze |
Series | Millworks |
Housing Material | Aluminium |
Dimmable | Yes |
Number of Lamps | 2 |
Watts | 60 |
Standards | ETL/CETL Certified |
Bulb Base Type | Candelabra |
Shade Material | Glass |
Style | Period Inspired |
Rated Location | Wet |
Shade Finish | Clear Beveled |
Description
Bring a classic look with artistic and geometric elegance to any exterior space. Perfect for a garden or walkway, this rubbed bronze finish outdoor post lantern brings a sleek tapered look with a romantic candelabra-style bulb base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY 70-Lumen 6-Volt Floating LED Lantern (41-2081)
- ILC Replacement for Damar 04125a replacement light bulb lamp (04125A DAMAR)
- K-TOOL INTERNATIONAL 200-700 Lumen Work Light (KTIXD52484)
- SATCO NUVO LED 4 ft. Ceiling Wrap 40W 3000K White Finish 100-277V (65-1084)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- Z-Lite Post Lighting