Shop All Outdoor Wall Lights
Z-Lite
Millworks 1 Light Outdoor Wall Sconce, Black & Clear Beveled
Mfr # 574S-BK
Zoro # G105836341
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.25"
- Length 5.75"
- Series Millworks
- Watts 60
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 574S-BK
- Zoro # G105836341
- UPC # 685659133349
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.75" |
Height | 10.25" |
Length | 5.75" |
Canopy Dimensions | 4-1/2 in x 6-1/2 in |
Details
Item | Outdoor Wall Sconce |
Series | Millworks |
Watts | 60 |
Finish | Black |
Housing Material | Aluminium |
Standards | ETL/CETL Certified |
Number of Lights | 1 |
Bulb Base | Candelabra |
Dimmable | Yes |
Style | Period Inspired |
Shade Finish | Clear Beveled |
Shade Material | Glass |
Rated Location | Wet |
Description
Classic lantern silhouetting lends timeless appeal to this transitional wall sconce. In a black finish with clear beveled glass, the fixture offers excellent lighting in any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM 5 to 64 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH33-120-C)
- ILC Replacement for PEC T3-1/4 24V 5.0W WEDGE (T3-1/4 24V 5.0W WEDGE PEC)
- LUMAPRO Spotlight, 700/330/65 Lumens, LED (49XX86)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-840/IF16/G/DIM 10/1)
- Z-LITE Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy (594M-BK)
- Z-LITE Baden Outdoor 1 Light Outdoor Wall Sconce, Black & White (587S-BK-LED)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554S-BK)
- Z-LITE Abbey Outdoor Wall Light, Black & Matte Opal (549S-BK)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (546BK)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black And White Seedy (T20-BK-F)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 1500L, 4000K, 120-277v (SG1-10-4K-PCU)
- Z-Lite Outdoor Wall Lights