Shop All Outdoor Wall Lights
Z-Lite
Millenial 1 Light Outdoor Wall Light, Bronze Gold & Chisel
Mfr # 561M-DBZ-GD-CSL-LED
Zoro # G005837004
product price: $204.00
/ea
Free Shipping & Returns
$204.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 3.63"
- Series Millenial
- Watts 12
- Finish Bronze Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 561M-DBZ-GD-CSL-LED
- Zoro # G005837004
- UPC # 685659072570
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6" |
Height | 13.25" |
Length | 3.63" |
Canopy Dimensions | 6 in x 13-1/4 in |
Details
Item | Outdoor Wall Sconce |
Series | Millenial |
Watts | 12 |
Finish | Bronze Gold |
Color Temperature | 3000K |
Standards | CUL/cETLu |
Housing Material | Aluminum |
CRI | CRI>80 |
Lamp Included | Yes |
Shade Material | Glass |
Shade Finish | Chisel |
Delivered Lumens | 175 |
Bulb Base | LED-Integrated |
Source Lumens | 950 |
Rated Location | Wet |
Number of Lights | 1 |
Description
Cutting edge design meets modern style with the Millennial collection of outdoor fixtures. The latest in LED technology brightly illuminates the unique Frosted Ribbed glass, Chisel glass or Seedy glass back panel, while the sleek Silver, Black or Bronze finish complete this futuristic look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Wood pole clamp, 2" Pipe, 2-3/8" (TCB-1)
- LIGHTOLIER LED Track Head, 6-9/16in.L, White, 1000lm (LLAV1130WH)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M4-In-T8-Gp-A-277 (M4-IN-T8-GP-A-277)
- SUPERIOR ELECTRIC Boat and RV LED Light Bulb - 15LED 10-30V 320 Lumens 2.8W White (1157-27W-D2)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy (565M-DBZ)
- Z-LITE Portland 1 Light Outdoor Wall Light, Oil Rubbed Bronze And Clear Seedy (531S-ORB)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (T20-ORB-F)
- Z-LITE Luminata Outdoor LED Wall Light, Deep Bronze & Matte Opal (560M-DBZ-LED)
- Z-LITE Amador 1 Light Outdoor, Black (559B-BK-LED)
- Z-LITE Abbey Outdoor Wall Light, Black & Matte Opal (549S-BK)
- MAXLITE Wall Pack, LED, Photocell, 5450 lm, 40 W (WCOP40U-CSBPC)
- Z-Lite Outdoor Wall Lights