Shop All Sconces
Z-Lite
Mila 1 Light Wall Sconce, Rubbed Brass & White
Mfr # 808-1S-RB-WH
Zoro # G705840519
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.5"
- Width 5.5"
- Finish Rubbed Brass
- Series Mila
- Housing Material Steel + Crystal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 19.5" |
Width | 5.5" |
Details
Finish | Rubbed Brass |
Item | Wall Sconce |
Series | Mila |
Housing Material | Steel + Crystal |
Lamp Watts | 60 |
Description
Graceful modern design creates a lift for contemporary bathrooms, bedrooms, and hallways with this elegant one-light wall sconce. Indulge in an artistic linear silhouette blending rubbed brass finish steel with delicate crystal, forming an enticing vertical stem. A fresh white fabric shade seals the classic look of this sconce, a perfect solution for a challenge of extra lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- FEIT ELECTRIC LED A19 E26 BW 75W 2PK (OM75DM/930CA/2)
- LUXRITE 1x2 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL (LR24027-1PK)
- PORTOR 8W Universal LED Emergency Battery Back-up (PT-EMG-8W)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & Beige (809-1S-RB)
- Z-LITE Emily 1 Light Wall Sconce, Brushed Nickel & White (807-1S-BN)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- Z-LITE Aideen 1 Light Wall Sconce, Tawny Brass & Matte Opal (6000-1S-TBR)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- Z-LITE Aideen 1 Light Wall Sconce, Bronze Gold & Matte Opal (6000-1S-BZGD)
- Z-Lite Sconces