Shop All Sconces
Z-Lite
Mila 1 Light Wall Sconce, Matte Black & White
Mfr # 808-1S-MB
Zoro # G705840588
product price: $106.00
/ea
Free Shipping & Returns
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.5"
- Width 5.5"
- Finish Matte Black
- Series Mila
- Lamp Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 19.5" |
Width | 5.5" |
Details
Finish | Matte Black |
Item | Wall Sconce |
Series | Mila |
Lamp Watts | 60 |
Housing Material | Steel + Crystal |
Description
Graceful modern design creates a lift for contemporary bathrooms, bedrooms, and hallways with this elegant one-light wall sconce. Indulge in an artistic linear silhouette blending matte black finish steel with delicate crystal, forming an enticing vertical stem. A fresh white fabric shade seals the classic look of this sconce, a perfect solution for a challenge of extra lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft., 31W, 5K, Clear (ASD-LVP4N3150CHE)
- BRITE-STRIKE Personal Protection Alarm, Flashlight (PA-LSREB60HLS)
- ILC Replacement for Light Bulb / Lamp J240v-750w 190.5mm replacement light bulb lamp (J240V-750W 190.5MM LIGHT BULB / LAMP)
- PELICAN Direct Wire Rig, F/2450-013-110-G (6057F)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- Z-LITE Winward 1 Light Wall Sconce, Rubbed Brass & White (816-1S-RB)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- DESIGN TOSCANO Crown Royale Hanging Pendant Lantern (MH71201)
- Z-Lite Sconces