Shop All Sconces
Z-Lite
Mila 1 Light Wall Sconce, Brushed Nickel & White
Mfr # 808-1S-BN
Zoro # G605840619
product price: $108.00
/ea
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.5"
- Width 5.5"
- Dimmable Yes
- Finish Brushed Nickel
- Series Mila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 19.5" |
Width | 5.5" |
Length | 7.25" |
Canopy Dimensions | 5 in x 5 in |
Details
Dimmable | Yes |
Finish | Brushed Nickel |
Item | Wall Sconce |
Series | Mila |
Lamp Watts | 60 |
Housing Material | Steel + Crystal |
Standards | CUL/cETLu |
Bulb Base | Candelabra |
Rated Location | Dry |
Frame Material | Steel; Crystal |
Shade Finish | White |
Number of Lights | 1 |
Shade Material | Fabric |
Description
Graceful modern design creates a lift for contemporary bathrooms, bedrooms, and hallways with this elegant one-light wall sconce. Indulge in an artistic linear silhouette blending brushed nickel finish steel with delicate crystal, forming an enticing vertical stem. A fresh white fabric shade seals the classic look of this sconce, a perfect solution for a challenge of extra lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCA)
- SHAT-R-SHIELD LED, 17 W, T8, Medium Bi-Pin (G13) (06647E)
- ILC Replacement For GE GENERAL ELECTRIC GE H39KC175DX (H39KC-175/DX)
- SYLVANIA Sylvania 15451 Incandescent Lamp, 120 V, 125 W, Medium E26, BR40 Lamp (15451)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- Z-LITE Emily 2 Light Wall Sconce, Matte Black & Off White (3033-2S-MB)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & Beige (809-1S-RB)
- Z-LITE Auge 1 Light Wall Sconce, Chrome & Chrome (905-1SC-LED)
- Z-LITE Monarch 2 Light Wall Sconce, Chrome & Clear (439-2S-CH)
- Z-Lite Sconces