Shop All Post Lighting
Z-Lite
Mesa Outdoor Post Light, Black
Mfr # 523PHB
Zoro # G205836760
product price: $412.00
/ea
Free Shipping & Returns
$412.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Length 9.5"
- Series Mesa
- Watts 100
- Bulb Base Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 523PHB
- Zoro # G205836760
- UPC # 685659024289
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 9.5" |
Height | 18.5" |
Width | 9.5" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Series | Mesa |
Watts | 100 |
Bulb Base Type | Medium |
Dimmable | Yes |
Standards | CUL/cETLu |
Housing Material | Aluminum |
Number of Lamps | 1 |
Rated Location | Wet |
Shade Material | Glass |
Shade Finish | Clear Beveled Outside; Matte Opal Inside |
Description
Unique double glass styling and rectangular detailing define the modern styling of this large outdoor post head. Clear beveled glass on the outside with matte opal inner glass creates an elegant glow, while the cast aluminum hardware finished in black can withstand nature’s seasonal elements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 63 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S28-T)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- WHETSTONE Dynamo Hand Crank Solar Powered Lantern - LED Light with Adjustable Settings by Black (75-SL126)
- PORTOR 35W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-35W-3CCT-KM)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Holbrook Outdoor Post Light, Black And White Seedy (507PHB-519P-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- Z-Lite Post Lighting