Shop All Post Lighting
Z-Lite
Mesa Outdoor Pier Mount Light, Black & Clear Beveled + Matte Opal
Mfr # 523PHM-PM
Zoro # G505836781
product price: $296.00
/ea
Free Shipping & Returns
$296.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Width 8"
- Height 18"
- Housing Material Aluminum
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 523PHM-PM
- Zoro # G505836781
- UPC # 685659012149
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 8" |
Height | 18" |
Length | 8" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Housing Material | Aluminum |
Number of Lamps | 1 |
Bulb Base Type | Medium |
Series | Mesa |
Standards | CUL/cETLu |
Dimmable | Yes |
Watts | 100 |
Shade Material | Glass |
Rated Location | Wet |
Shade Finish | Clear Beveled and Matte Opal |
Description
This medium sized outdoor post-head is unique because of its duel-layered construction that gives it a stylish, modern look. The outer glass shell is clear beveled glass, while the inner glass is a matte opal, which creates an inviting warm glow. To complete the look, this outdoor fixture is finished in black, and is made of cast aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE PB SQ Wall Lantern (66936)
- MR BEAMS Wireless Motion LED Ceiling Light, PK2 (MB982)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69333)
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For Satco, Cft42W4P841 (CFT42W4P841)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- Z-Lite Post Lighting