Shop All Post Lighting
Z-Lite
Mesa Outdoor Pier Mount, Black
Mfr # 523PHB-533PM-BK
Zoro # G905836817
product price: $406.00
/ea
Free Shipping & Returns
$406.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Series Mesa
- Height 20.5"
- Length 9.5"
- Width 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 523PHB-533PM-BK
- Zoro # G905836817
- UPC # 685659024302
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 20.5" |
Length | 9.5" |
Width | 9.5" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Series | Mesa |
Watts | 100 |
Housing Material | Aluminum |
Bulb Base Type | Medium |
Dimmable | Yes |
Standards | CUL/cETLu |
Number of Lamps | 1 |
Shade Finish | Clear Beveled Outside; Matte Opal Inside |
Rated Location | Wet |
Shade Material | Glass |
Description
Unique double glass styling and rectangular detailing define the modern styling of this large outdoor pier mount. Clear beveled glass on the outside with matte opal inner glass creates an elegant glow, while the cast aluminum hardware finished in black can withstand nature’s seasonal elements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- ILC Replacement for Luminor Environmental Blackcomb Lb5-101 Quartz Sleeve replacement light bulb lamp (BLACKCOMB LB5-101 QUARTZ SLEEVE LUMINOR ENVIRONM)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- SYLVANIA High Pressure Sodium HID Bulb, 1000W (LU1000/ECO)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHB-533PM-RBRZ)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- NUVO Mounting Post - 2 in. Diameter - Green Finish (SF76-638)
- Z-Lite Post Lighting