Shop All Pendants
Z-Lite
Mersesse 4 Light Pendant, Brushed Nickel & Clear
Mfr # 6007-15BN
Zoro # G305840377
product price: $470.00
/ea
Free Shipping & Returns
$470.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5"
- Length 15.25"
- Width 15.25"
- Number of Lights 4
- Style contemporary; metropolitan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8.5" |
Length | 15.25" |
Width | 15.25" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Details
Number of Lights | 4 |
Style | contemporary; metropolitan |
Shade Material | Crystal |
Item | Pendant |
Finish | Brushed Nickel |
Series | Mersesse |
Dimmable | Yes |
Watts | 60 |
Material | Steel |
Standards | CUL/cETLu |
Rated Location | Dry |
Bulb Base | Candelabra |
Shade Finish | Clear |
Description
Elegance abounds with the Mersesse collection. Cut crystal surrounded with laser cut rectangular frames set in square and rectangular fixtures. Finished in Brushed Nickel, the Mersesse collection is a jewel for any home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lightstick, Orange, 8 hr., 6 in., PK10 (30RU40)
- LITHONIA LIGHTING LED Parking Garage Light, 46W, 5000k (DSXPG LED 20C 700 50K ASY MVOLT DWHXD)
- FOXFURY LIGHTING SOLUTIONS Headlamp/Helmet Light, Command Tilt (420-T09)
- PROGRESS LIGHTING Gibbes Street One-Light Wall Lantern (P560021-020)
- Z-LITE Sawyer 1 Light Pendant, Brushed Nickel (4500P8-BN)
- Z-LITE Z Studio Dome Pendant 1 Light Pendant, Mint (6012P9-MIN)
- Z-LITE Ashling 1 Light Mini Pendant, Brushed Nickel & Matte Opal (6004MP-BN)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- Z-LITE Landry 1 Light Pendant, Matte Black & Chrome (1004P10-MB-CH)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL8055 Katniss Pendant (RL8055)
- Z-Lite Pendants