Shop All Pendants
Z-Lite
Mersesse 3 Light Pendant, Chrome & Clear
Mfr # 6007-11CH
Zoro # G905840333
Free Shipping & Returns
$352.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5"
- Width 11.5"
- Number of Lights 3
- Shade Material Crystal + Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 8.5" |
Width | 11.5" |
Details
Number of Lights | 3 |
Shade Material | Crystal + Steel |
Item | Pendant |
Finish | Chrome |
Watts | 60 |
Material | Steel |
Series | Mersesse |
Description
Finish a custom design scheme based on sheer elegance with lighting that reflects a glamorous metropolitan flavor. This chrome and clear glass three-light pendant builds from a stylishly round frame and shows off the beauty of cut crystal panels over romantic candelabra-style bulb bases.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fire Sense IR Patio Heater Replacement 1500 Watt replacement light bulb lamp (IR PATIO HEATER REPLACEMENT 1500 WATT FIRE SENSE)
- ILC Replacement for Micro VU L7390 replacement light bulb lamp (L7390 MICRO VU)
- SATCO 25 W F15 Incandescent - White - 1500 Hours - 160L - Medium Base - 120V - 2-Pack (S2764)
- ILC Replacement for Light Bulb / Lamp Q50t4/cl 12V replacement light bulb lamp (Q50T4/CL 12V LIGHT BULB / LAMP)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- Z-LITE Harmony 3 Light Pendant, Brushed Nickel & Clear (486P10-3R-BN)
- Z-LITE Zinnia 3 Light Pendant, Bronze & Flax Linen (2009-14BRZ)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Z-LITE Forest 1 Light Mini Pendant, Matte White & Matt white (917MP24-WH-LED)
- Z-LITE Mersesse 4 Light Pendant, Brushed Nickel & Clear (6007-15BN)
- Z-LITE Z Studio Dome Pendant 1 Light Pendant, Mint (6012P9-MIN)
- Z-Lite Pendants