Shop All Outdoor Wall Lights
Z-Lite
Melbourne Outdoor Wall, 3-Light, 13.75 In.W x 10 In.L x 21.5 In.H, Black/Clear Beveled
Mfr # 541B-BK
Zoro # G011672835
product price: $414.00
/ea
Free Shipping & Returns
$414.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.5"
- Length 10"
- Series Melbourne
- Watts 60 W
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 541B-BK
- Zoro # G011672835
- UPC # 685659045758
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 13.75" |
Height | 21.5" |
Length | 10" |
Details
Item | Outdoor Wall Light |
Series | Melbourne |
Watts | 60 W |
Finish | Black |
Standards | CUL/cETLu |
Housing Material | Aluminum |
Dimmable | Yes |
Bulb Base | Candelabra |
Rated Location | Wet |
Shade Finish | Clear Beveled |
Number of Lights | 3 |
Shade Material | Glass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HALCO MP150UMED (MP150/U/MED)
- ILC Replacement for Sylvania 50par30/cap/nfl replacement light bulb lamp (50PAR30/CAP/NFL SYLVANIA)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602132)
- Z-LITE Westover 3 Light Outdoor Wall Sconce, Black & Clear Beveled (580B-BK)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- Z-LITE Jordan 1 Light Outdoor Wall Sconce, Black And Clear Seedy (570S-BK)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522M-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554S-BK)
- Z-LITE Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (548B-ORB)
- LUXURY LIGHTING Fasciato 15.5in. High Ceramic Outdoor Wall Light, Paintable White Bisque (122-00 W u/d-7)
- Z-Lite Outdoor Wall Lights