Shop All Island/Billiard Lights
Z-Lite
Melange Billiard, 3-Light, 15 In.W x 52 In.L x 21 In.H, Matte Black/Matte Black
Mfr # 725-3MB-MB14
Zoro # G411800081
product price: $600.00
/ea
Free Shipping & Returns
$600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Listed CUL/cETLu
- Height 21"
- Light Bulb Wattage 100 W
- Dimmable Yes
- Length 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 725-3MB-MB14
- Zoro # G411800081
- UPC # 685659184150
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 21" |
Length | 52" |
Width | 15" |
Chain Length | Rods: 5x12" x 1x6" + 1x3" |
Canopy Dimensions | 5.3 in x 5.3 in |
Cord/Wire Length | 110 in |
Details
UL Listed | CUL/cETLu |
Light Bulb Wattage | 100 W |
Dimmable | Yes |
Number of Lights | 3 |
Frame Material | Steel |
Series | Melange |
Style | Restoration |
Frame Finish | Matte Black |
Bulb Base Type | Medium |
Rated Location | Dry |
Item | Island/Billiard Light |
Description
Signature details highlight the expert design and craftsmanship of a three-light linear billiards pendant from the Melange collection. Matte black finish steel conical shades add industrial flair, casting a welcoming glow over a kitchen island or game table, and offering a classic monochromatic presentation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- FEIT ELECTRIC Cfl Bulb Pl Cl Whit 13W (PLD13E/41)
- COAST Coast 3004860 G22 100 Lumens Black LED Flashlight; AAA Battery (3004860)
- LIMELIGHTS Flexible Gooseneck LED Clip Light Desk Lamp, White (LD2005-WHT)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Rubbed Brass (2306-3BN-SRB)
- Z-LITE Mason 3 Light Island/Billiard, Chrome And Clear Seedy (719P13-3CH)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Players 3 Light Billiard Light, Brushed Nickel (152BN-MBN)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel (2306-3BN-BN15)
- Z-LITE Vertical 3 Light island, Bronze + Olde Brass (478-3L-BRZ-OBR)
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 Medium Base Sockets E26, Yellow 50Ft (04223-SU)
- Z-Lite Island/Billiard Lights