Shop All Island/Billiard Lights
Z-Lite
Melange Billiard, 3-Light, 14 In.W x 52 In.L x 21 In.H, Matte Black/Matte Opal
Mfr # 725-3MB-AMO13
Zoro # G411799729
product price: $604.00
/ea
Free Shipping & Returns
$604.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Frame Material Steel
- Frame Finish Matte Black
- Height 21"
- Light Bulb Wattage 100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 725-3MB-AMO13
- Zoro # G411799729
- UPC # 685659184068
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Height | 21" |
Length | 52" |
Chain Length | Rods: 5x12" x 1x6" + 1x3" |
Canopy Dimensions | 5.3 in x 5.3 in |
Cord/Wire Length | 110 in |
Details
Frame Material | Steel |
Frame Finish | Matte Black |
Light Bulb Wattage | 100 W |
Shade Material | Glass |
Bulb Base Type | Medium |
Style | Restoration |
Dimmable | Yes |
Number of Lights | 3 |
UL Listed | CUL/cETLu |
Series | Melange |
Rated Location | Dry |
Item | Island/Billiard Light |
Shade Finish | Matte Opal |
Description
Smooth industrial vibes reflect an easy feel to the design of this stylish three-light billiards light from the Melange collection by Z-Lite. A simple yet fluid silhouette blends matte black steel and matte opal glass shades forming a perfectly balanced profile. Choose this fixture for highlighting a kitchen island or sports room billiard space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Incan S6 Bulb E12 6W Cd2 (04025)
- SYLVANIA Plug-In CFL Bulb, 13W, 780 lm, 4100K (CF13DD/841/ECO)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZB)
- ILC Replacement for Proquip International Fpl36ex-l replacement light bulb lamp (FPL36EX-L PROQUIP INTERNATIONAL)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- Z-LITE Riviera 3 Light Billiard Light, Bronze + Satin Gold & White Mottle (200-3BRZ+SG-WM16)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Matte Black (2306-4BN-SMB)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Multi Colored Tiffany (170MB-DGM14)
- Z-Lite Island/Billiard Lights