Shop All Island/Billiard Lights
Z-Lite
Melange 3 Light Chandelier, Brushed Nickel & Brushed Nckel
Mfr # 725-3BN-D12BN
Zoro # G005843531
product price: $838.00
/ea
Free Shipping & Returns
$838.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.25"
- Height 21"
- Length 52"
- Number of Lights 3
- Series Melange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 725-3BN-D12BN
- Zoro # G005843531
- UPC # 685659133851
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 13.25" |
Height | 21" |
Length | 52" |
Chain Length | Rods: 5x12" + 1x6"+ 1x3" |
Canopy Dimensions | 5-1/2 in x 5-1/2 in |
Cord/Wire Length | 110 in |
Details
Number of Lights | 3 |
Series | Melange |
Frame Material | Steel |
Shade Material | Metal + Glass |
Style | Restoration |
Dimmable | Yes |
Frame Finish | Brushed Nickel |
Bulb Base Type | Medium |
UL Listed | ETL/CETL Certified |
Light Bulb Wattage | 100 W |
Item | Island/Billiard Light |
Rated Location | Dry |
Shade Finish | Brushed Nckel |
Description
Featuring stunning curves, this three-light ceiling light casts a bright glow. Brushed nickel streamlines the sleek lines while highlighting the curves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE Generator Transfer Device, 4"L, 4"W (BLCD16DIM)
- SATCO 22Watt Commercial LED Downlight, 8 in, CCT Adjustable, 120277 Volts, Econo (S11852)
- DESIGNERS FOUNTAIN 11 inch Round Integrated LED Black High Bay Light, 5000K (HBR36DMDP50)
- FLASH FURNITURE Outdoor LED Solar Lights, Stainless Steel, PK 12 (DN-SL104-12-SS-GG)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Green (2306-3BP-ARG)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Brushed Nickel (200-3MB-MBN)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-Lite Island/Billiard Lights