Shop All Island/Billiard Lights
Z-Lite
Mason 3 Light Island/Billiard, Chrome And Clear Seedy
Mfr # 719P13-3CH
Zoro # G305843460
product price: $1,120.00
/ea
Free Shipping & Returns
$1,120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Height 14"
- Length 55"
- Series Mason
- Chain Length 3x 9x12" + 3x6" + 3x3" Rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 719P13-3CH
- Zoro # G305843460
- UPC # 685659055924
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 13" |
Height | 14" |
Length | 55" |
Chain Length | 3x 9x12" + 3x6" + 3x3" Rods |
Cord/Wire Length | 110 in |
Canopy Dimensions | 46 in x 4-1/2 in |
Details
Series | Mason |
Style | contemporary; utilitarian |
Number of Lights | 3 |
UL Listed | CUL/cETLu |
Shade Material | Glass |
Frame Material | Steel |
Bulb Base Type | Medium |
Light Bulb Wattage | 100 W |
Dimmable | Yes |
Frame Finish | Chrome |
Shade Finish | Clear Seedy |
Rated Location | Dry |
Item | Linear Chandelier |
Description
The vintage, warehouse loft design of this fixture adds a spacious touch of character for any home. A chrome finish paired with clear seedy glass shades allows this fixture to be perfect for the game room, or any other room of the house where a touch of character is needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger Ring Holder, F/75013,75014,75306 (75906)
- MAXLITE LED, 12 W, T5, Miniature Bi-Pin (G5) (L12T5DE235-CG)
- SATCO Bulb, Incandescent, 11W, S14, Medium Ba, Package Quantity 1 (S3965)
- SUPERIOR ELECTRIC 1-4.5V, 3W CREE XP-G2 LED Bulb (4-240BL)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Matte White (917MP24-WH-LED-2LCH)
- Z-LITE Cordon 3 Light Billiard, Bronze & Red (2306-3BRZ-PRD)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel (2306-3BN-BN15)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Brushed Nickel (2306-3BP-SBN)
- Z-LITE Cordon 4 Light Billiard, Bronze & Red (2306-4BRZ-PRD)
- Z-LITE Cobalt 3 Light Billiard Light, Brushed Nickel & Dark Blue (152BN-ARDB)
- Z-Lite Island/Billiard Lights