Shop All Island/Billiard Lights
Z-Lite
Mason 3 Light Island/Billiard, Brushed Nickel & Matte Opal
Mfr # 714MP-3BN
Zoro # G105843271
product price: $682.00
/ea
Free Shipping & Returns
$682.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.75"
- Width 8"
- Length 50"
- Style contemporary; utilitarian
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 714MP-3BN
- Zoro # G105843271
- UPC # 685659055818
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 9.75" |
Width | 8" |
Length | 50" |
Chain Length | 3x 9x12" + 3x6" + 3x3" Rods |
Canopy Dimensions | 46 in x 4-1/2 in |
Cord/Wire Length | 110 in |
Details
Style | contemporary; utilitarian |
Dimmable | Yes |
Shade Material | Glass |
UL Listed | CUL/cETLu |
Number of Lights | 3 |
Frame Finish | Brushed Nickel |
Light Bulb Wattage | 100 W |
Frame Material | Steel |
Bulb Base Type | Medium |
Series | Mason |
Shade Finish | Matte Opal |
Rated Location | Dry |
Item | Linear Chandelier |
Description
The vintage, warehouse loft design of this fixture adds a spacious touch of character for any home. A brushed nickel finish paired with matte opal glass shades allows this fixture to be perfect for the game room, or any other room of the house where a touch of character is needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R502 WHB WH)
- NITE IZE Flashlight, CR123A, 4-3/4"H, 7/8"Dia, Silver (X5CUV-11-R7)
- NILFISK / CLARKE / KENT. Clarke Replacement Detachable 33' Power Cord For MA10 (107416428)
- ILC Replacement for Speedotron 105 Modeling replacement light bulb lamp (105 MODELING SPEEDOTRON)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel (2306-3BN-BN15)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- Z-LITE Kirkland 5 Light Island/Billiard, Ashen Barnboard (472-5L-ABB)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- Z-Lite Island/Billiard Lights