Shop All Island/Billiard Lights
Z-Lite
Mason 3 Light Island/Billiard, Brushed Nickel
Mfr # 710P13-3BN
Zoro # G805843144
Free Shipping & Returns
$1,046.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Length 55"
- Height 13"
- UL Listed CUL/cETLu
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 710P13-3BN
- Zoro # G805843144
- UPC # 685659055740
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 13" |
Length | 55" |
Height | 13" |
Chain Length | 3x 9x12" + 3x6" + 3x3" Rods |
Cord/Wire Length | 110 in |
Canopy Dimensions | 46 in x 4-1/2 in |
Details
UL Listed | CUL/cETLu |
Frame Material | Steel |
Light Bulb Wattage | 100 W |
Bulb Base Type | Medium |
Style | contemporary; utilitarian |
Series | Mason |
Number of Lights | 3 |
Frame Finish | Brushed Nickel |
Dimmable | Yes |
Rated Location | Dry |
Item | Linear Chandelier |
Description
The vintage, warehouse loft design of this fixture adds a spacious touch of character for any home. A brushed nickel finish paired with brushed nickel metal shades allows this fixture to be perfect for the game room, or any other room of the house where a touch of character is needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8361)
- ILC Replacement for American Ultraviolet Gml005 replacement light bulb lamp (GML005 AMERICAN ULTRAVIOLET)
- ADVANCE Dry-Film HID Capacitor, 26 uF, 330V, Round (7C260P33R)
- PROMINENCE HOME Eaton Ridge, Three Light Bathroom Vanity Light with Clear Glass, Brushed Nickel (51550-40)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Vertical 3 Light island, Bronze + Olde Brass (478-3L-BRZ-OBR)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Golden Mottle (200-3MB-GM16)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Matte Black (2306-4BN-SMB)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- Z-Lite Island/Billiard Lights