Shop All Pendants
Z-Lite
Mason 1 Light Pendant, Brushed Nickel And Clear Seedy
Mfr # 718P13-BN
Zoro # G605841814
Free Shipping & Returns
$334.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14"
- Length 13"
- Width 13"
- Number of Lights 1
- Style contemporary; utilitarian
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 14" |
Length | 13" |
Width | 13" |
Canopy Dimensions | 5 in x 5 in |
Cord/Wire Length | 110 in |
Details
Number of Lights | 1 |
Style | contemporary; utilitarian |
Shade Material | Glass |
Item | Pendant |
Finish | Brushed Nickel |
Standards | CUL/cETLu |
Watts | 100 |
Series | Mason |
Material | Steel |
Dimmable | Yes |
Rated Location | Dry |
Bulb Base | Medium |
Shade Finish | Clear Seedy |
Description
The simple vintage design of the Mason family is a warm welcome to any style in your home. Available in bronze, olde bronze, brushed nickel and chrome finishes. 13” pendants with metal and matte opal shades include a frosted glass diffuser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64605)
- STEELMAN 700-Lumen 3-LED Flashlight Head Attachment for 78708 and 78606 (97099)
- GE LED Daylight A19 Dimmable Light Bulb, 10 W, PK4 (67616)
- SUNLITE 48-in. Vanity Light, Wall Sconce Bell-Shaped Alabaster Glass Shades, 60W A19 Bulb, Brushed Nickel (45445-SU)
- Z-LITE Astra 1 Light Pendant, Gloss White & Pink (204-10)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- Z-LITE Mersesse 4 Light Pendant, Brushed Nickel & Clear (6007-15BN)
- Z-LITE Z Studio Dome Pendant 1 Light Pendant, Mint (6012P9-MIN)
- Z-LITE Vertical 4 Light Pendant, Bronze + Olde Brass (478P24-BRZ-OBR)
- Z-LITE Meridional 1 Light Mini Pendant, Bronze & Bronze Outside with Clear Reeded Inside (Z6-58MP-C)
- BESA LIGHTING Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent (1JT-JUNI10MS-BR)
- Z-Lite Pendants