Shop All Pendants
Z-Lite
Mason 1 Light Pendant, Brushed Nickel
Mfr # 710P13-BN
Zoro # G705841325
Free Shipping & Returns
$282.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12.9"
- Length 13"
- Width 13"
- Number of Lights 1
- Style contemporary; utilitarian
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 12.9" |
Length | 13" |
Width | 13" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 5 in x 5 in |
Details
Number of Lights | 1 |
Style | contemporary; utilitarian |
Shade Material | Steel |
Item | Pendant |
Finish | Brushed Nickel |
Material | Steel |
Dimmable | Yes |
Standards | CUL/cETLu |
Series | Mason |
Watts | 100 |
Bulb Base | Medium |
Rated Location | Dry |
Description
The simple vintage design of the Mason family is a warm welcome to any style in your home. Available in bronze, olde bronze, brushed nickel and chrome finishes. 13” pendants with metal and matte opal shades include a frosted glass diffuser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Siemens Lp4395 replacement light bulb lamp (LP4395 SIEMENS)
- KILLARK Glass Globe, Red (VRGP-100)
- ILC Replacement for Light Bulb / Lamp Cf42dt/e/865 replacement light bulb lamp (CF42DT/E/865 LIGHT BULB / LAMP)
- LUMAPRO LUMAPRO 4.6W, T3 1/4 Miniature Incandescent Bulb (1893-2PK)
- Z-LITE Mersesse 3 Light Pendant, Chrome & Clear (6007-11CH)
- Z-LITE Marsala 8 Light Pendant, Polished Metallic Gold (4000-8PMG)
- Z-LITE Vertical 4 Light Pendant, Bronze + Olde Brass (478P24-BRZ-OBR)
- Z-LITE Landry 1 Light Pendant, Matte Black & Chrome (1004P10-MB-CH)
- Z-LITE Z Studio Dome Pendant 1 Light Pendant, Mint (6012P9-MIN)
- Z-LITE Bordeaux 1 Light Mini Pendant, Bronze & Matte Opal (435MP-BRZ)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- Z-Lite Pendants