Shop All Pendants
Z-Lite
Mason 1 Light Mini Pendant, Brushed Nickel & Matte Opal
Mfr # 714MP-BN
Zoro # G905841200
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.7"
- Length 8"
- Width 8"
- Number of Lights 1
- Style contemporary; utilitarian
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 9.7" |
Length | 8" |
Width | 8" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 5 in x 5 in |
Details
Number of Lights | 1 |
Style | contemporary; utilitarian |
Shade Material | Glass |
Item | Mini Pendant |
Finish | Brushed Nickel |
Material | Steel |
Watts | 100 |
Dimmable | Yes |
Standards | CUL/cETLu |
Series | Mason |
Rated Location | Dry |
Bulb Base | Medium |
Shade Finish | Matte Opal |
Description
The simple vintage design of the Mason family is a warm welcome to any style in your home. Available in bronze, olde bronze, brushed nickel and chrome finishes. 13” pendants with metal and matte opal shades include a frosted glass diffuser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS 48 to 138 Watts, 1 or 2 Lamps, Electronic Ballast (GE-260-IS-MV-N)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3000K (CF32DT/E/IN/830/ECO)
- SUNLITE LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K (88907-SU)
- EVEREADY LED Flex Clip Light (FNL2BU1CS)
- Z-LITE Cavallo 5 Light Pendant, Hammered Black (463-18HBK-CH)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- Z-LITE Ayra 1 Light Pendant, Brushed Nickel & Clear (488P8-BN)
- Z-LITE Jazz 1 Light Mini Pendant, Brushed Nickel & Blue (131B-BN)
- Z-LITE Z Studio Dome Pendant 3 Light Pendant, Matte Black (6012P19-SBK)
- Z-LITE Pendant Lights 1 Light Pendant, Matte Black & Satin Gold (100701MB-MSG)
- QUOIZEL Sparrow Mini Pendant (SPW1512AN)
- Z-Lite Pendants