Shop All Pendants
Z-Lite
Mason 1 Light Mini Pendant, Brushed Nickel And Clear Seedy
Mfr # 718MP-BN
Zoro # G605841852
Free Shipping & Returns
$222.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.7"
- Length 8"
- Width 8"
- Number of Lights 1
- Style contemporary; utilitarian
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 9.7" |
Length | 8" |
Width | 8" |
Canopy Dimensions | 5 in x 5 in |
Cord/Wire Length | 110 in |
Details
Number of Lights | 1 |
Style | contemporary; utilitarian |
Shade Material | Glass |
Item | Mini Pendant |
Finish | Brushed Nickel |
Standards | CUL/cETLu |
Watts | 100 |
Series | Mason |
Material | Steel |
Dimmable | Yes |
Shade Finish | Clear Seedy |
Rated Location | Dry |
Bulb Base | Medium |
Description
The simple vintage design of the Mason family is a warm welcome to any style in your home. Available in bronze, olde bronze, brushed nickel and chrome finishes. 13” pendants with metal and matte opal shades include a frosted glass diffuser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 480V, 5FT (OCS 480 05 WH M35)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8328)
- LITHONIA LIGHTING LITHONIA LED Architectural Wall Sconce (OLCS 8 DDB M4)
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- Z-LITE Forest 1 Light Mini Pendant, Matte White & Matt white (917MP24-WH-LED)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Z-LITE Marsala 8 Light Pendant, Polished Metallic Gold (4000-8PMG)
- Z-LITE Cavallo 5 Light Pendant, Hammered Black (463-18HBK-CH)
- Z-LITE Peyton 2 Light Pendant, Classic Brass & Classic Brass (619P14-CB)
- Z-LITE Mersesse 3 Light Pendant, Chrome & Clear (6007-11CH)
- DWELED Caliber 10in LED Pendant 3000K in White (PD-W366)
- Z-Lite Pendants