Shop All Pendants
Z-Lite
Marsala 8 Light Pendant, Polished Metallic Gold
Mfr # 4000-8PMG
Zoro # G005841513
product price: $466.00
/ea
Free Shipping & Returns
$466.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19"
- Material Steel
- Series Marsala
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 36" |
Width | 19" |
Details
Number of Lights | 8 |
Item | Pendant |
Finish | Polished Metallic Gold |
Material | Steel |
Series | Marsala |
Watts | 60 |
Description
Broad bands of gleaming steel crisply bent in altering patterns frame the clean and contemporary lines of the Marsala family. Finished in Polished Metallic Gold, these fixtures make a bold statement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL0)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6-30V (6S6-30V)
- LIGHT EFFICIENT DESIGN HID LED, 135 W, Mogul Screw (EX39) (LED-8132M50D)
- Z-LITE Forest 1 Light Mini Pendant, Matte White & Matt white (917MP24-WH-LED)
- Z-LITE Z Studio Dome Pendant 3 Light Pendant, Matte Black (6012P19-SBK)
- Z-LITE Lenyx Pendant 8 Light Pendant, Iron Ore & White (1935-32IO)
- Z-LITE Vertical 4 Light Pendant, Bronze + Olde Brass (478P24-BRZ-OBR)
- Z-LITE Sawyer 1 Light Pendant, Matte Black (4500P12-MB)
- Z-LITE Malcalester 3 Light Pendant, Matte Black, Olde Brass & White (481P14-MB-OBR)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- Z-Lite Pendants