Shop All Semi-Flushmount Lights
Z-Lite
Marsala 3 Light Semi Flush Mount, Brushed Nickel
Mfr # 4000SF-BN
Zoro # G805841683
product price: $256.00
/ea
Free Shipping & Returns
$256.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Marsala
- Number of Light Bulbs Required 3
- Standards CUL/cETLu
- Height 14 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 4000SF-BN
- Zoro # G805841683
- UPC # 685659062649
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 14 in |
Length | 9 in |
Width | 9 in |
Canopy Dimensions | 4-3/4 in x 4-3/4 in |
Details
Fixture Series | Marsala |
Item | Semi Flush Mount |
Finish | Brushed Nickel |
Number of Light Bulbs Required | 3 |
Standards | CUL/cETLu |
Frame Finish | Brushed Nickel |
Rated Location | Dry |
Frame Material | Steel |
Bulb Wattage | 60 W |
Dimmable | Yes |
Bulb Base | Candelabra |
Description
Broad bands of gleaming steel crisply bent in altering patterns frame the clean and contemporary lines of the Marsala family. Finished in Brushed Nickel, these fixtures make a bold statement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 30W - Fluorescent T12 - 3500K - White - G13 Base (S26575)
- EKENA MILLWORK Ashford Ceiling Medallion, Two Piece (Fits Canopies up to 3"), 42 3/4"W x 28 7/8"H x 3"ID x 1"P (CM42X28AS2-03000)
- FEIT ELECTRIC LED BR40 E26 SW 65W 2PK (BR40DM/927CA/2)
- SOUTHWIRE LED Folding Light, Battery, LED, 500lm (SL50RSW)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- Z-LITE Quadra 4 Light Semi Flush Mount, Brushed Nickel + Black (456SF-BN-BK)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-174)
- Z-Lite Semi-Flushmount Lights