Shop All Outdoor Semi-Flushmount Lights
Z-Lite
Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy
Mfr # 589-5L-ABB
Zoro # G905842016
product price: $360.00
/ea
Free Shipping & Returns
$360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 4.5"
- Length 42"
- Chain Length Rods: 8x24" + 4x12" + 2x6" + 2x3"
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 589-5L-ABB
- Zoro # G905842016
- UPC # 685659159080
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 10" |
Width | 4.5" |
Length | 42" |
Chain Length | Rods: 8x24" + 4x12" + 2x6" + 2x3" |
Canopy Dimensions | 11-3/4 in x 4-1/2 in |
Cord/Wire Length | 170 in |
Details
Frame Material | Aluminum |
Bulb Base Type | Candelabra |
Shade Material | Glass |
Number of Lights | 5 |
Dimmable | Yes |
Frame Finish | Ashen Barnboard |
UL Listed | CUL/cETLu |
Style | Outdoor, Traditional, Transitional, Costal |
Series | Marlow |
Light Bulb Wattage | 60 W |
Shade Finish | Seedy |
Item | Outdoor Linear Chandelier |
Rated Location | Damp |
Description
Adopting a sleek linear design, the Marlow five-light outdoor linear light creates an island chandelier effect that moves to covered patios and gazebos. Sophisticated minimalism reflects in a fixture featuring a steel frame with an ashen barnboard finish with matching accents. Cylinder shades fashioned of romantic seedy glass dress up its romantic attitude, offering a filtered view of candelabra-style bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Showerlight, 951 4" (951PS)
- NITECORE LA10 Mini 135 Lumen Lantern - 1xAA (LA10)
- ADVANCE PHILIPS ADVANCE 85 to 87 Watts, 2 Lamps, Electronic Ballast (ICN-2S39-T)
- LIGHTOLIER Square Downlight, 3000K, Aluminum, 6" (S6S830K10AL)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-Lite Outdoor Semi-Flushmount Lights