Shop All Vanity Lights
Z-Lite
Mariner 2 Light Vanity, Bronze And Clear Seedy
Mfr # 444-2V-BRZ
Zoro # G305834895
Free Shipping & Returns
$174.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.875"
- Width 16"
- Housing Finish Bronze
- Number of Lights 2
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 444-2V-BRZ
- Zoro # G305834895
- UPC # 685659071054
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.875" |
Width | 16" |
Details
Item | Vanity |
Housing Finish | Bronze |
Number of Lights | 2 |
Shade Material | Glass |
Lamp Watts | 100 |
Series | Mariner |
Description
Inspired by nautical themes, the Mariner collection of fixtures uses specially crafted seedy glass shades and pairs them with bold metal trim and detailing. Vintage bulbs are included to complete this unique look, and finishes include Brushed Nickel and Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Cove Light Fixture, 256 lm, 4500K (LY515-40-CL-CW-9)
- NEBO Rechargeable Green Light Headlamp and Cap Light with 160 Lumen Turbo Mode (NEB-HLP-1002)
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 2700K PAR16 Short Neck Light Bulb, 6PK (40983-SU)
- ILC Replacement for Westinghouse 04502 replacement light bulb lamp, 4PK (04502 WESTINGHOUSE)
- Z-LITE Joliet 3 Light Vanity, Brushed Nickel & Clear (473-3V-BN)
- Z-LITE Beckett 5 Light Vanity, Chrome And Clear Seedy (492-5V-CH)
- Z-LITE Ethos 4 Light Vanity, Chrome & Chisel (1923-4V-CH-LED)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH-LED)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- Z-LITE Beckett 4 Light Vanity, Olde Brass And Clear Seedy (492-4V-OBR)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62535LEDDCS-MBL/ACR)
- Z-Lite Vanity Lights