Shop All Semi-Flushmount Lights
Z-Lite
Malcalester 4 Light Semi Flush Mount, Matte Black & White
Mfr # 481SF15-MB-BN
Zoro # G005841629
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Malcalester
- Glass Color White
- Length 15 in
- Width 15 in
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 481SF15-MB-BN
- Zoro # G005841629
- UPC # 685659150087
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 15 in |
Width | 15 in |
Height | 15 in |
Canopy Dimensions | 5-1/4 in x 5-1/4 in |
Details
Fixture Series | Malcalester |
Item | Semi Flush Mount |
Finish | Matte Black |
Glass Color | White |
Standards | CUL/cETLu |
Number of Light Bulbs Required | 4 |
Bulb Base | Candelabra |
Bulb Wattage | 60 W |
Dimmable | Yes |
Frame Finish | Matte Black and Brushed Nickel |
Rated Location | Damp |
Shade Material | Glass |
Shade Finish | White |
Frame Material | Steel |
Description
Enhance your home lighting with the stylish charm of this two-tone four-light semi-flush mount light. It features a matte black and brushed nickel finish in an alluring round design highlighted by an X-cross pattern. You will enjoy the immediate upgrade in ambiance this light brings to any hallway, bathroom, dining room, or game room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-12-UV-SC500-56-VDIM-AF1-CP)
- MR BEAMS Wireless Motion Sensing LED CeilingLight (MB980)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-4P32-N (ICN-4P32-N)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icf-2S26-M1-Bs (ICF-2S26-M1-BS)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- LIVEX LIGHTING Soft Gold Semi Flush, 1 Light (49862-33)
- ILC Replacement For EIKO 11420 (11420)
- Z-Lite Semi-Flushmount Lights