Shop All Pendants
Z-Lite
Malcalester 3 Light Pendant, Matte Black, Olde Brass & White
Mfr # 481P14-MB-OBR
Zoro # G605841524
product price: $326.00
/ea
Free Shipping & Returns
$326.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.75"
- Length 14"
- Width 14"
- Number of Lights 3
- Style Transitional, Metropolitan, Classical, Restoration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 24.75" |
Length | 14" |
Width | 14" |
Canopy Dimensions | 5-1/4 in x 5-1/4 in |
Cord/Wire Length | 110 in |
Chain Length | 72 in |
Details
Number of Lights | 3 |
Style | Transitional, Metropolitan, Classical, Restoration |
Shade Material | Glass |
Item | Pendant |
Finish | Matte Black + Olde Brass |
Watts | 60 |
Standards | CUL/cETLu |
Series | Malcalester |
Dimmable | Yes |
Material | Steel |
Bulb Base | Candelabra |
Shade Finish | White |
Rated Location | Dry |
Description
Give your favorite space a mix of elegance and energy with the stylish design of this two-tone three-light pendant. It's crafted with a matte black and olde brass finish with the lights housed within a round design adorned with X-cross patterns. This light brings a dynamic element to any kitchen, foyer, dining room, or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kino FLO Diva 400 replacement light bulb lamp (DIVA 400 KINO FLO)
- LITHONIA LIGHTING Lithonia JEBLDALR1 M4 Diffuse Aluminum reflector for JEBL 12L and 18L (JEBLDALR1 M4)
- ILC Replacement for Light Bulb / Lamp Fcl30exl replacement light bulb lamp (FCL30EXL LIGHT BULB / LAMP)
- FEIT ELECTRIC A19 E26 (Medium) LED Bulb Daylight 25 , 4PK (A250/85010KLED4)
- Z-LITE Ayra 1 Light Pendant, Brushed Nickel & Clear (488P8-BN)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- Z-LITE Astra 1 Light Pendant, Gloss White & Pink (204-10)
- Z-LITE Sawyer 1 Light Pendant, Brushed Nickel (4500P8-BN)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- Z-LITE Zinnia 3 Light Pendant, Bronze & Flax Linen (2009-14BRZ)
- ELCO LIGHTING Low Voltage Pendants (E20FR)
- Z-Lite Pendants