Shop All Outdoor Wall Lights
Z-Lite
Luttrel 1 Light Outdoor Wall Sconce, Black & Frosted
Mfr # 566S-BK-LED
Zoro # G505836361
product price: $148.00
/ea
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5"
- Height 11.75"
- Series Luttrel
- Watts 8
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 566S-BK-LED
- Zoro # G505836361
- UPC # 685659079395
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.5" |
Height | 11.75" |
Details
Item | Outdoor Wall Sconce |
Series | Luttrel |
Watts | 8 |
Finish | Black |
Housing Material | Aluminum |
Description
Spot lighting in an outdoor space just got a bit more creative. With an angular, modern silhouette, this black aluminum one-light wall sconce features a beautiful frosted glass shade and delivers energy-saving integrated LED lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- CURRENT Ge 40W R14 Spot Light (25777)
- CELEBRATIONS LED Rice Warm White 50 ct String Christmas Lights 16.4 ft. (9922025)
- Z-LITE Westover 3 Light Outdoor Wall Sconce, Black & Clear Beveled (580B-BK)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- Z-LITE Fallow 1 Light Outdoor Wall Sconce, Deep Bronze And Clear Seedy (565M-DBZ)
- Z-LITE Jordan 1 Light Outdoor Wall Sconce, Black And Clear Seedy (570S-BK)
- Z-LITE Striate 1 Light Outdoor Wall Sconce, Black & Clear Optic Glass (575M-BK-LED)
- Z-LITE Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy (577M-BK-LED)
- WESTINGHOUSE Fixt Ext 1L Pb 5.75X18.5 (66924)
- Z-Lite Outdoor Wall Lights