Shop All Post Lighting
Z-Lite
Luttrel 1 Light Outdoor Post Mount Fixture, Black & Frosted
Mfr # 566PHBS-BK-LED
Zoro # G405836195
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Width 10.5"
- Number of Lamps 1
- Watts 12
- Series Luttrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 566PHBS-BK-LED
- Zoro # G405836195
- UPC # 685659079494
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10.5" |
Height | 21.625" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Number of Lamps | 1 |
Watts | 12 |
Series | Luttrel |
Housing Material | Aluminum |
Bulb Base Type | LED-Integrated |
Description
Beautifully arranged geometric shapes set the stage for a fully contemporary lighting accent. Crafted from sleek black finish aluminum and featuring a frosted glass shade, this one-light outdoor post mounted fixture adds a sophisticated touch to any patio or entryway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric F18t8/cw/28 replacement light bulb lamp (F18T8/CW/28 FEIT ELECTRIC)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 67W (IZT-2PSP32-SC)
- SAFETY TECHNOLOGY INTERNATIONAL 15-1/2 in. x 20-1/2 in. x 6 in. Wire Guard (STI-9740)
- GE LAMPS GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb (F18BX/SPX35)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Abbey Outdoor Post Light, Black & Matte Opal (549PHB-536P-BK)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- CLASSY CAPS Classy Caps Mfg Inc SL211B 4X4 BLACK ALUMINUM IMPERIAL SOLAR POST CAP (SL211B)
- Z-Lite Post Lighting