Shop All Post Lighting
Z-Lite
Luttrel 1 Light Outdoor Post Mount Fixture, Black & Frosted
Mfr # 566PHBR-BK-LED
Zoro # G805836238
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Lamp Included Yes
- CRI CRI> 90
- Number of Lamps 1
- Width 10.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 566PHBR-BK-LED
- Zoro # G805836238
- UPC # 685659079470
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10.5" |
Height | 21.625" |
Length | 10.5" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Lamp Included | Yes |
CRI | CRI> 90 |
Number of Lamps | 1 |
Housing Material | Aluminum |
Color Temperature | 2700K |
Bulb Base Type | LED-Integrated |
Standards | CUL/cETLu |
Watts | 12 |
Series | Luttrel |
Source Lumens | 1094 |
Shade Finish | Frosted |
Delivered Lumens | 512 |
Shade Material | Glass |
Rated Location | Wet |
Description
This black finish aluminum outdoor post mount fixture embraces the design positivity of angular and geometric shapes. Beautifully contemporary, it delivers ambient lighting to a garden or patio space through a single bulb behind a frosted glass shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hosobuchi 30W 120v DCB 1/3 Silvered replacement light bulb lamp (30W 120V DCB 1/3 SILVERED HOSOBUCHI)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- WESTINGHOUSE Socket 3W Pull Chain250W (70431)
- LITHONIA LIGHTING LED Flat Panel, 4397 lm, Max Fixture 38.5W (EPANL 1X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-519P-ORB)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- PROGRESS LIGHTING New Haven Three-Light Post Light, Black (P6433-31)
- Z-Lite Post Lighting