Shop All Post Lighting
Z-Lite
Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted
Mfr # 566PHBR-553PM-SL-LED
Zoro # G005836083
product price: $336.00
/ea
Free Shipping & Returns
$336.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Width 10.5"
- Standards CUL/cETLu
- CRI CRI> 90
- Bulb Base Type LED-Integrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 566PHBR-553PM-SL-LED
- Zoro # G005836083
- UPC # 685659081978
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10.5" |
Height | 23.75" |
Length | 10.5" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Silver |
Housing Material | Aluminum |
Standards | CUL/cETLu |
CRI | CRI> 90 |
Bulb Base Type | LED-Integrated |
Series | Luttrel |
Color Temperature | 2700K |
Watts | 12 |
Number of Lamps | 1 |
Lamp Included | Yes |
Shade Material | Glass |
Shade Finish | Frosted |
Source Lumens | 1094 |
Rated Location | Wet |
Delivered Lumens | 512 |
Description
Showcasing a delightful arrangement of geometric shapes, this silver finish outdoor pier mounted fixture lends a fresh, architecturally inspiring attitude to a patio or garden space. Send soft illumination around with a tastefully crafted steel frame and frosted glass shade that obscures a single LED energy efficient bulb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia BatteryRecyclingKit, 12-39/64"x10-23/64" (SUPPLY-041)
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs, 6.6A/T10/1P (6.6A/T10/1P)
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/850-4PK)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560W927CA/FIL/3/RP)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- UPF UPF 106089 Post Top, 6-3/4 in H, Pine, White (106089)
- Z-Lite Post Lighting