Shop All Post Lighting
Z-Lite
Luminata Outdoor LED Post Mount Light, Black & Clear
Mfr # 553PHB-533PM-BK-LED
Zoro # G305836356
product price: $336.00
/ea
Free Shipping & Returns
$336.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- CRI CRI>80
- Color Temperature 2700K
- Watts 14
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 553PHB-533PM-BK-LED
- Zoro # G305836356
- UPC # 685659064018
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 21.75" |
Length | 6" |
Width | 6" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
CRI | CRI>80 |
Color Temperature | 2700K |
Watts | 14 |
Housing Material | Aluminum |
Series | Luminata |
Standards | CUL/cETLu |
Number of Lamps | 1 |
Bulb Base Type | LED-Integrated |
Delivered Lumens | 435 |
Shade Finish | Clear |
Rated Location | Wet |
Shade Material | Glass |
Source Lumens | 1120 |
Description
Clean contemporary styling with a traditional look make these fixtures well suited for any home. Today's contemporary homes, as well as homes of the crafstmen style, are particularily well suited. These aluminum fixtures are available in black, oil rubbed bronze and brushed nickel aluminum with clear glass. Please note: LED lights are not dimmable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 08209a replacement light bulb lamp (08209A DAMAR)
- ILC Replacement for Philips Pl-c/4p 13w/827 replacement light bulb lamp (PL-C/4P 13W/827 PHILIPS)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996SN)
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount BZ (DT2002BZ)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHB-533PM-RBRZ)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Abbey Outdoor Post Light, Black & Matte Opal (549PHB-536P-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- Z-Lite Post Lighting