Shop All Post Lighting
Z-Lite
Luminata Outdoor LED Post Light, Black & Clear
Mfr # 553PHB-519P-BK-LED
Zoro # G005836403
product price: $708.00
/ea
Free Shipping & Returns
$708.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Housing Material Aluminum
- Width 10"
- Series Luminata
- Color Temperature 2700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 553PHB-519P-BK-LED
- Zoro # G005836403
- UPC # 685659064032
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10" |
Height | 113.375" |
Length | 10" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Housing Material | Aluminum |
Series | Luminata |
Color Temperature | 2700K |
CRI | CRI>80 |
Standards | CUL/cETLu |
Watts | 14 |
Bulb Base Type | LED-Integrated |
Number of Lamps | 1 |
Shade Finish | Clear |
Rated Location | Wet |
Delivered Lumens | 435 |
Shade Material | Glass |
Source Lumens | 1120 |
Description
Clean contemporary styling with a traditional look make these fixtures well suited for any home. Today's contemporary homes, as well as homes of the crafstmen style, are particularily well suited. These aluminum fixtures are available in black, oil rubbed bronze and brushed nickel aluminum with clear glass. Please note: LED lights are not dimmable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MH400/U)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Asb-1224-24-Bl-Tp (ASB-1224-24-BL-TP)
- ELCO LIGHTING Koto™ LED Module (ELK0935)
- ILC Replacement for Ushio 1000489 replacement light bulb lamp (1000489 USHIO)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- CLASSY CAPS Classy Caps Mfg Inc SL086 6X6 COPPER PLATED PRESTIGE SOLAR POST CAP (SLO86)
- Z-Lite Post Lighting