Shop All Post Lighting
Z-Lite
Luminata Outdoor LED Post Light, Black & Clear
Mfr # 553PHB-518P-BK-LED
Zoro # G805836405
product price: $840.00
/ea
Free Shipping & Returns
$840.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Length 11.5"
- Number of Lamps 1
- Series Luminata
- Bulb Base Type LED-Integrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 553PHB-518P-BK-LED
- Zoro # G805836405
- UPC # 685659064056
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 11.5" |
Width | 13" |
Height | 113.375" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Number of Lamps | 1 |
Series | Luminata |
Bulb Base Type | LED-Integrated |
Housing Material | Aluminum |
Watts | 14 |
Standards | CUL/cETLu |
Color Temperature | 2700K |
CRI | CRI>80 |
Shade Finish | Clear |
Source Lumens | 1120 |
Rated Location | Wet |
Delivered Lumens | 435 |
Shade Material | Glass |
Description
Clean contemporary styling with a traditional look make these fixtures well suited for any home. Today's contemporary homes, as well as homes of the crafstmen style, are particularily well suited. These aluminum fixtures are available in black, oil rubbed bronze and brushed nickel aluminum with clear glass. Please note: LED lights are not dimmable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fiberstars 6000 3000k replacement light bulb lamp (6000 3000K FIBERSTARS)
- ADAMS RITE eFORCE-150 KEYLESS ENTRY TRIM FOR 45/47/4900 AND 8000 SERIES SELECTABLE HAND/OUTDOOR RATE (ADR-3090-01-121)
- BESA LIGHTING Pera 6 Cord Pendant, Blue Cloud, Satin Nickel Finish, 1x50W Halogen (1XT-171386-SN)
- ILC Replacement for Salcor 1016 replacement light bulb lamp (1016 SALCOR)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- Z-Lite Post Lighting